missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biodesign™ Nylon CellMicroSieves Circles
Autoclavable and can be repeatedly washed and reused
41.05 €
Specifications
Quantity | 10/Pk. |
---|---|
Type | Cell Micro Sieve |
Material | Nylon |
For Use With (Application) | Isolation of Specific Cell Types From a Dissociated Tissue Sample |
Format | Circle |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12994277
|
Biodesign™
N10C |
10 μm |
41.05 €
Pack of 10 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
12984277
|
Biodesign™
N15C |
15 μm |
41.05 €
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
12954277
|
Biodesign™
N35C |
35 μm |
41.05 €
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
12914287
|
Biodesign™
N5C |
5 μm |
41.05 €
Pack of 10 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
12904287
|
Biodesign™
N8C |
8 μm |
41.05 €
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
Unlike traditional filters, CellMicroSieves™ are a precision woven matrix of pure nylon filaments that is available with pores ranging from 5 μm to 200 μm. CellMicroSieves™ do not wet and contains no dyes, detergents or extractables. Extremely low protein affinity means that cells and proteins will not bind to CellMicroSieves™. They have a wide variety of distinctive uses a specific sized porous screens in the laboratory.AccessoriesPolypropylene sieve holders (2 piece) holders with adjustable metal tightener or filtration units, type A borosilicate glass with Stainless Steel filter support and aluminum clamp or type B complete polysulfone filtration unit with polypropylene filter support are available. Both filtration units have a 300 mL capacity are autoclavable and reusable.Use sheets and rolls with sieve holders and circles with filtration units to hold securely when processing samples.
- A pure nylon product that is biologically inert, resistant to most acidic or basic conditions and many solvents
- Autoclavable and can be repeatedly washed and reused
- Rapid collection of tissue culture cells without centrifugation
- Isolation of specific cell types from a dissociated tissue sample, allowing only a single type of cell to pass through
- Separation of different sized cells from a mixture of cell types
- Concentration and isolation of cells from a bioreactor
- Prefilter to prevent clogging of final filter
Specifications
10/Pk. | |
Nylon | |
Circle |
Cell Micro Sieve | |
Isolation of Specific Cell Types From a Dissociated Tissue Sample |