missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for M710
Label Printer Labels for use with Brady™ Printer M710.
70.45 € - 129.00 €
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Matte |
Format | Label |
Product Code | Brand | Color | Dimensions (LxW) | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Shape | Price | Quantity & Availability | |||
17818094
|
Brady™
311986 |
Yellow | 5 x 16 mm | Rectangle |
70.45 €
Pack of 750 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17897934
|
Brady™
311987 |
Yellow | 9 x 15 mm | Rectangle |
83.80 €
Pack of 750 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17877934
|
Brady™
311980 |
White | 12.7 x 22.86 mm | Rectangle with Circle |
129.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
- Labels for the M710 Label Printer
- This material is UL approved with its respective ribbon
- Matte, white, polyamide-coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Service temperature of -40°C to +90°C
Specifications
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Label | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
1 Label | |
-40°F to +194°F | |
0.0065 in. |
Permanent Acrylic | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-40°C | |
-40°C to +90°C | |
0.166 mm |