missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for Portable Label Printers
Autoclavable nylon cloth labels for portable label printers, suitable for low temperatures.
32.05 € - 38.50 €
Specifications
Product Type | Label |
---|---|
Color | Black on White |
For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
Material | Nylon Cloth |
Print Technology | Thermal Transfer |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17633205
|
Brady™
152090 |
12.7 mm | 19 mm |
32.05 €
Each |
In Stock
Log in to see stock. |
||||
17643205
|
Brady™
152091 |
12.7 mm | 25.4 mm |
32.95 €
Each |
In Stock
Log in to see stock. |
||||
17663205
|
Brady™
152093 |
19 mm | 38.1 mm |
36.70 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
17673205
|
Brady™
152094 |
19 mm | 50.8 mm |
38.50 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
17653205
|
Brady™
152092 |
19 mm | 25.4 mm |
34.30 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
Description
Nylon cloth labels for Brady™ M210 and M211 portable label printers.
- Aggressive, permanent adhesive
- Die-cut labels
- For low temperatures, such as in freezers or liquid nitrogen
- Autoclavable
Specifications
Label | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
Permanent Acrylic | |
Non-sterile | |
Cartridge, Label | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling |
Black on White | |
Nylon Cloth | |
0.165 mm | |
Autoclavable | |
Matte | |
2011/65/EU and 2015/863 |