missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Female Luer Fitting
Ensure process integrity with full material traceability. Cole-Parmer™ Nylon Female Luer Fitting are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
Brand: Masterflex™ 45502-08
This item is not returnable.
View return policy
Description
All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- In compliance with ISO 594-1 standards
- Good chemical resistance
- Max temperature 455°F (235°C)
- Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications
ISO 9001 | |
Female luer x 3/16 in. hose barb adapter | |
For flexible tubing, reduce flow turbulence, semi-rigid tubing |
Nylon | |
25 Pack | |
Luer Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction