Learn More
Sartorius™ OIML Class E2 Proof Line Knob Weight with DAkkS Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class E2 Proof Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.
Brand: Sartorius™ YCW452-AC-02
209.95 EUR valid until 2025-04-30
Use promo code "24223" to get your promotional price.
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation
- DAkkS Certified

Specifications
Proof Line Knob Weight | |
OIML Class E2 | |
7,950kg/m3 |
DAkkS calibration certificate | |
Special Stainless Steel | |
50 g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.