missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Knob Weight without Certificate

Polished non-magnetizable calibration weights. Sartorius™ OIML Class E2 Knob Weight without Certificate is constructed of special steel and supplied in a plastic case.

Brand:  Sartorius™ YCW312-AC-00

82.20 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11363284

  • 84.30 € / Each
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Special Stainless steel construction with a density of 7,950 kg/m3
  • Complies with OIML R111-1 International Recommentation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Proof Line Knob Weight
Special Stainless Steel
1 g
OIML Class E2
7,950kg/m3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ OIML Class E2 Proof Line Knob Weight without Certificate > Mass: 1g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.