missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitritex™ Omega Pro-tech™ Disposable Powder-free Examination Gloves
Purple nitrile exam gloves resist cuts and snags and are available in a variety of sizes.
29.75 € - 32.95 €
Specifications
Certifications/Compliance | Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3), Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003), ISO 9001:2008 & 13485:2003, 93/42/EEC Annex V and 89/686/EEC Article 11b certifications, Class I Medical Device conforming to MDD Directive 93/42/EEC and Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC, CE 0120 |
---|---|
Classification | PPE category III |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12970835
|
Ansell
OPT2103-M |
Medium | |||||||
12980835
|
Ansell
OPT2104-L |
Large | |||||||
12990835
|
Ansell
OPT2101-XS |
X-Small |
29.75 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15294537
|
Ansell
OPT2106-XXL |
2X-Large | |||||||
12960835
|
Ansell
OPT2102-S |
Small | |||||||
Description
- Purple
- Beaded cuff
- Non-sterile
- Nitrile contains no proteins
- Various sizes
Specifications
Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3), Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003), ISO 9001:2008 & 13485:2003, 93/42/EEC Annex V and 89/686/EEC Article 11b certifications, Class I Medical Device conforming to MDD Directive 93/42/EEC and Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC, CE 0120 | |
Purple | |
Fingertip Textured | |
Yes | |
Powder Free | |
Non-sterile | |
Beaded/Rolled | |
100/Pk. | |
OPT |
PPE category III | |
Single-use | |
Ambidextrous | |
Nitrile | |
Nitrile Examination Glove | |
Textured | |
Yes | |
Cuts and snags, wide range of chemicals |