missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Open-Cell Foam Lab-Tips™ Swabs
BIOPHARMA

General-purpose swab for cleaning small and confined areas

Brand:  Berkshire™ LTO70R.20

551.31 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 12876774

  • 764.00 € / Pack of 20
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polyurethane foam over rigid core
  • 100 ppi open-cell foam
  • Thermally bonded head
  • Low particles, fibers, ions and extractables, no contaminating adhesives
  • Good chemical resistance
  • Good sorbency and excellent solvent hold
  • Laundered and packaged in cleanroom

Specifications

Specifications

ISO Class 4
2.8 in.
Swab
71mm
58mm
3.8mm
12.5mm
1 in.
0.11 in.
Designed for the highest level of contamination control in critical processing applications, cleaning of sensitive equipment, applying lubricants and other liquids, removing excess materials
2.8mm
2.28 in.
Polyurethane Foam
0.49 in.
3.7mm
Rigid
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number9591240817C Certificate TypeCertificate of Analysis Date13/02/2025 Catalog NumberLTO70R.20
Lot Number9591240817C Certificate TypeCertificate of Analysis Date13/02/2025 Catalog NumberLTO70R.20
Lot Number2770210928A Certificate TypeCertificate of Analysis Date17/05/2024 Catalog NumberLTO70R.20
Lot Number9591240817C Certificate TypeDeclaration of Conformity Date13/02/2025 Catalog NumberLTO70R.20
Lot Number2770210928A Certificate TypeCertificate of Compliance Date17/05/2024 Catalog NumberLTO70R.20
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Berkshire™ Open-Cell Foam Lab-Tips™ Swabs > Rigid tip; Tip length: 12.5mm; handle length: 58mm; 100 swabs/pack, 20 packs/case

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.