missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Open-Cell Foam Lab-Tips™ Swabs
General-purpose swab for cleaning small and confined areas
Brand: Berkshire™ LT000125.10
This item is not returnable.
View return policy
Description
- Polyurethane foam over rigid core
- 100 ppi open-cell foam
- Thermally bonded head
- Low particles, fibers, ions and extractables, no contaminating adhesives
- Good chemical resistance
- Good sorbency and excellent solvent hold
- Laundered and packaged in cleanroom
Specifications
ISO Class 4 | |
5 in. | |
Swab | |
127mm | |
125 mm | |
Rectangular | |
0.5 in. | |
13 mm | |
0.5 in. | |
Polyurethane Foam |
0.5 in. | |
For cleaning small and confined areas, good chemical resistance, sorbency and excellent solvent hold | |
12.7mm | |
4.9 in. | |
Polyurethane Foam | |
9 mm | |
Rigid | |
13 mm | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction