missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Optical Glass Cavity Slides
With rectangular ground edges.
196.56 € - 337.00 €
Specifications
Edges | Ground |
---|---|
Material | Soda Lime Glass |
Thickness (Metric) | 1.2 to 1.5 mm |
Type | Optical Glass Slide |
No. per Pack | 50 |
Product Code | Brand | Well Count | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Count | Price | Quantity & Availability | ||||||
12158681
|
BRAND™
475535 |
2 |
282.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
10151391
|
BRAND™
475565 |
3 |
337.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
10555602
|
BRAND™
475505 |
1 |
196.56 €
Pack of 50 |
In Stock
Log in to see stock. |
||||||
Description
- White (clear) soda-lime glass, hydrolytic class 3
- Single concavity
- Provided in packs of 50
Specifications
Ground | |
1.2 to 1.5 mm | |
50 |
Soda Lime Glass | |
Optical Glass Slide | |
Clear White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Optical Glass Cavity Slides