Learn More
Sartorius Optifit Tips, Refills



Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.
53.00 € - 193.00 €
Specifications
Filtered | Non-filtered |
---|---|
Color | Transparent |
Certifications/Compliance | CE, ISO 9001, ISO 13485 |
Disposable | Single-use |
Product Line | Optifit |
Product Code | Brand | Color Code | Sterility | Volume (Metric) | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Sterility | Volume (Metric) | Packaging | Price | Quantity & Availability | |||
12449750
![]() |
Sartorius
790012 |
Gray | Non-sterile | 0.1 to 10 μL | Refill Tower |
87.10 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
13167204
![]() |
Sartorius
790014 |
Gray | Non-sterile | 0.1 to 10 μL | Bulk in Box |
53.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||
10427312
![]() ![]() |
Sartorius
791202 |
Purple | Non-sterile | 50 to 1200 μL | Refill Twin Pack |
97.30 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
13184554
![]() |
Sartorius
790352 |
Orange | Non-sterile | 5 to 350 μL | Refill Tower |
79.05 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
10620803
![]() |
Sartorius
790202 |
Yellow | Non-sterile | 0.5 to 300 μL | Refill Tower |
79.05 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
11542934
![]() ![]() |
Sartorius
791003 |
Blue | Sterile | 10 to 1000 μL | Refill Pack |
99.30 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
10443802
![]() ![]() |
Sartorius
791002 |
Blue | Non-sterile | 10 to 1000 μL | Refill Pack |
88.75 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||
10654973
![]() |
Sartorius
780308 |
Green | Non-sterile | 100 to 5000 μL | Bulk in Carton |
193.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||
15161037
![]() |
Sartorius
LH-780316 |
Red | Non-sterile | 1000 to 10,000 μL | Bulk in Box |
80.65 €
Pack of 250 |
In Stock
Log in to see stock. ![]() |
|||
Description
Ergonomically designed for maximum precision and accuracy- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
- Made from high-quality virgin polypropylene
- Refill Packs are DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Packaging and tips are 100% recyclable or can be incinerated
- Available in a range of packaging formats:
- Refill Packs - purity certified and ecological packages
- Refill Towers - space-saving and ecological
- Bulk Cartons - economical bulk boxes
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
Specifications
Non-filtered | |
CE, ISO 9001, ISO 13485 | |
Optifit |
Transparent | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.