missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Cupric Electrodes

Measure cupric ions in aqueous solutions quickly, simply, accurately and economically.

943.70 € - 1055.25 €

Specifications

Junction Free-flowing liquid junction assures stable, drift-free potentials
For Use With (Equipment) ISE Meters
Type Combination Ion Selective Electrode
View More Specs

Products 3
Product Code Brand Connector Types Price Quantity & Availability  
Product Code Brand Connector Types Price Quantity & Availability  
10450063
View Documents
Thermo Scientific™
9429BN
BNC
943.70 €
Each
In Stock
to see stock.
Add to basket
 
10131211
View Documents
Thermo Scientific™
9429SC
Screw Cap
954.75 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
10049150
View Documents
Thermo Scientific™
9629BNWP
Waterproof BNC
1055.25 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

Measure cupric ions in aqueous solutions quickly, simply, accurately and economically with the Thermo Scientific™ Orion™ Cupric Electrodes.

Features
9629BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
 
Cupric half cell electrodes 9429BN and 9429SC are to be used with the Orion 900200 sure flow double junction electrode.
 
9429SC requires a separate electrode cable with a screw cap connector.
 
Solutions required
Standards
942906     0.1 M cupric standard, 475 mL bottle
 
ISA
940011     ISA for cupric measurements, 475 mL bottle
 
Electrode fill solution
900002     Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
900003     Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
900063     Optimum Results D electrode filling solution, 5 x 60 mL bottles
 
Items included with
9429BN & 9429SC
948201     Polishing strip. Qty 2.
 
9629BNWP
900063     Optimum Results D electrode filling solution, 60ml 1 bottle
948201     Polishing strip. Qty 1.
 
Warranty period
12 months from date of purchase
Specifications

Specifications

Free-flowing liquid junction assures stable, drift-free potentials
ISE Meters
Combination Ion Selective Electrode
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.