missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Lead Electrodes
Measure lead ions in aqueous solutions quickly, simply, accurately and economically.
1045.20 € - 1346.70 €
Specifications
Drift | drift-free potentials |
---|---|
Junction | Free-flowing Sure-Flow™ junction assures stable |
For Use With (Equipment) | ISE Meters |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
10191251
|
Thermo Scientific™
9482BN |
BNC |
1206.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
10479102
|
Thermo Scientific™
9482SC |
Screw Cap |
1346.70 €
Each |
In Stock
Log in to see stock. |
|||||
10587401
|
Thermo Scientific™
9682BNWP |
Waterproof BNC |
1045.20 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
Measure lead ions in aqueous solutions quickly, simply, accurately and economically with Thermo Scientific™ Orion™ Lead Electrodes.
Features
9682BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.The lead electrode makes a sensitive endpoint detector for the titration of sulfate ions with lead perchlorate.
Solutions required
Standard
948206 0.1 M lead standard, 475 mL bottle
948207 0.1 M sodium sulfate standard for sulfate analysis with the lead ISE, 475 mL bottle
Electrode fill solution
900062 Optimum Results B electrode filling solution, 5 x 60 mL bottles
Items included with
900062 Optimum Results B electrode filling solution, 60 mL 1 bottle
948201 Polishing strip. Qty 2.
Warranty period
12 months from date of purchase
Specifications
drift-free potentials | |
Free-flowing Sure-Flow™ junction assures stable | |
ISE Meters |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title