missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ Silver/Sulfide Electrodes

Make quick, simple, accurate and economical measurement of silver and sulfide ions in aqueous solutions with these electrodes.

Brand:  Thermo Scientific™ 9616BNWP

732.70 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10374521

  • 888.42 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Make quick, simple, accurate and economical measurements of silver and sulfide ions in aqueous solutions with Thermo Scientific™ Orion™ Silver/Sulfide Electrodes. These electrodes have dual electrode-measuring silver and sulfide ions in aqueous solutions, and perform low-level cyanide and halide titrations.

  • The reference and sensing electrodes are built into one electrode.
  • The built-in Thermo Scientific™ Sure-Flow™ reference junction prevents electrode clogging and provides fast and stabile readings.
  • Available with a waterproof BNC, BNC and screw cap connector, and can be used on any ISE meter with a BNC connection.
  • The free-flowing liquid junction assures stable, drift-free potentials.
  • BNWP connector provides a waterproof and secure connection when used with the new Orion Star Series meters.
  • Must be used with the double junction reference electrode.

Includes:

Waterproof BNC and BNC electrodes have 1m cables.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Waterproof BNC
drift-free potentials
1M
0°C to 80°C
Ionplus Sure-Flow solid state combination with WPBNC
The free-flowing liquid junction assures stable
ISE Meters
Combination Ion Selective Electrode, BNC waterproof connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers