missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs
Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs.
57.20 € - 78.05 €
Specifications
For Use With (Equipment) | Owl™ D2 Wide Gel Electrophoresis System |
---|---|
Product Line | Owl |
Type | Comb |
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Teeth Count | Thickness (Metric) Teeth | Price | Quantity & Availability | |||
12494587
|
Thermo Scientific™
D1-10C |
Standard; 10 teeth; 1.0mm thick | 10 | 1 mm | N/A | ||||
15459543
|
Thermo Scientific™
D1-10D |
Standard; 10 teeth; 1.5mm thick | 10 | 1.5 mm | N/A | ||||
12404597
|
Thermo Scientific™
D1-10D |
Standard; 10 teeth; 1.5mm thick | 10 | 1.5 mm | N/A | ||||
12414597
|
Thermo Scientific™
D1-20C |
Standard; 20 teeth; 1.0mm thick | 20 | 1 mm | N/A | ||||
12424597
|
Thermo Scientific™
D1-20D |
Standard; 20 teeth; 1.5mm thick | 20 | 1.5 mm | N/A | ||||
12434597
|
Thermo Scientific™
D1-30C |
Micro well; 30 (2X) teeth; 1.0mm thick | 30 (2X) | 1 mm | N/A | ||||
12444597
|
Thermo Scientific™
D1-30D |
Micro well; 30 (2X) teeth; 1.5mm thick | 30 (2X) | 1.5 mm |
64.40 €
Each |
In Stock
Log in to see stock. |
|||
12454597
|
Thermo Scientific™
D1-40C |
Standard; 40 teeth; 1.0mm thick | 40 | 1 mm |
60.50 €
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||
12464597
|
Thermo Scientific™
D1-40D |
Standard; 40 teeth; 1.5mm thick | 40 | 1.5 mm |
66.20 €
Each |
In Stock
Log in to see stock. |
|||
12474597
|
Thermo Scientific™
D1-MTC |
Micro well; 15 (1X) teeth; 1.0mm thick | 15 | 1 mm | N/A | ||||
12484597
|
Thermo Scientific™
D1-MTD |
Micro well; 15 (1X) teeth; 1.5mm thick | 15 | 1.5 mm | N/A | ||||
12434607
|
Thermo Scientific™
D2-RL-25C |
Rapid load; 25 (2X) teeth; 1.0mm thick | 25 (2X) | 1 mm |
61.30 €
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||
11955286
|
Thermo Scientific™
D2-RL-25D |
Rapid load; 25 (2X) teeth; 1.5mm thick | 25 (2X) | 1.5 mm |
62.95 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
12454607
|
Thermo Scientific™
D2-RL-9D |
Rapid load; 9 (1X) teeth; 1.5mm thick | 9 | 1.5 mm |
61.30 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
Description
Eliminate comb assembly with Thermo Scientific™ Owl™ D2 Wide-Gel Electrophoresis System Combs. These heavy-duty, one-piece combs are for use with Owl™ D2 Wide-Gel Electrophoresis Systems.
Heavy-duty, one-piece combs eliminate comb assembly.Specifications
Owl™ D2 Wide Gel Electrophoresis System | |
Owl | |
Comb |