Learn More
Thermo Scientific™ Oxoid™ Imipenem Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
Brand: Thermo Scientific™ CT0455B
32.44 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Imipenem Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

Specifications
Imipenem | |
10µg | |
IPM | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Complies with CLSI, DIN, BSAC, EUCAST, SFM guidelines | |
Oxoid Imipenem Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
6255788 | Certificate of Analysis | 17/04/2025 | CT0455B |
6255789 | Certificate of Analysis | 17/04/2025 | CT0455B |
6255790 | Certificate of Analysis | 17/04/2025 | CT0455B |
6248306 | Certificate of Analysis | 03/04/2025 | CT0455B |
6248301 | Certificate of Analysis | 03/04/2025 | CT0455B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.