Learn More
Thermo Scientific™ Oxoid™ Kanamycin Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high-quality, easy-to-use antimicrobial susceptibility testing discs.
Brand: Thermo Scientific™ CT0026B
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Kanamycin Antimicrobial Susceptibility discs.
Ease of use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results, but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel&™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need, and the quality results your laboratory depends on.

Specifications
Kanamycin | |
30µg | |
K | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Complies with CLSI, DIN guidelines | |
Oxoid Kanamycin Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
6251225 | Certificate of Analysis | 14/04/2025 | CT0026B |
6208704 | Certificate of Analysis | 30/01/2025 | CT0026B |
6178061 | Certificate of Analysis | 18/10/2024 | CT0026B |
6109631 | Certificate of Analysis | 02/05/2024 | CT0026B |
3786836 | Certificate of Analysis | 05/02/2024 | CT0026B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.