missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ P-Series Ultrasonic Cleaner
Fisherbrand™ P-Series Ultrasonic Water Baths have convenient digital display of set and operating parameters, a cavitation resistant stainless steel tank, ergonomic handles for easy positioning and a durable lid that helps reduce sound and solution evaporation.
1052.64 € - 2505.00 €
Specifications
Material | V2A Stainless Steel |
---|---|
Voltage | 230 VAC |
For Use With (Application) | Professional applications in analytical and medical laboratories and in industrial production processes |
Temperature (Metric) Range | 5°C to 40°C |
Product Code | Brand | Capacity (Metric) | Model | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Dimensions (D x W x H) | Price | Quantity & Availability | |||
11768029
|
Fisherbrand™
1013810 |
28 L | P 300 H | 340 x 568 x 321 mm |
2505.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||
11718029
|
Fisherbrand™
1013737 |
2.75 L | P 30 H | 179 x 300 x 221 mm |
1052.64 €
Each |
In Stock
Log in to see stock. |
|||
11728029
|
Fisherbrand™
1013761-121 |
5.75 L | P 60 H | 186 x 365 x 271 mm |
1295.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
11738029
|
Fisherbrand™
1013735 |
6.9 L | P 70 H | 179 x 568 x 221 mm |
1380.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
11748029
|
Fisherbrand™
1013777 |
12.75 L | P 120 H | 278 x 365 x 321 mm |
2080.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||
11758029
|
Fisherbrand™
1013804-121 |
18 L | P 180 H | 340 x 390 x 321 mm |
2350.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
Description
For all applications in analytical, industrial and medical laboratories, including intensive cleaning applications.- Significantly more powerful than conventional ultrasonic units
- Practical and easy to operate with clear display showing set and actual parameters
- Multi-frequency
- 37kHz for standard applications
- 80kHz for prolonged cleaning time, ideal for the treatment of very small and sensitive items
- Units feature normal, pulse, sweep, degas and power control functions
- Side-mounted drain valve and reasr drain duct to remove spent solution
- Powerful pulse mode removes stubborn contaminants
- Stainless steel basket, plastic cover available separately
Order Info
Stainless steel basket, plastic cover available separately
Specifications
V2A Stainless Steel | |
230 VAC | |
Professional applications in analytical and medical laboratories and in industrial production processes | |
5°C to 40°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title