missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100 - UK with Peel function and vial label applicator
Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
7110.00 € - 7405.00 €
Specifications
Display Type | Color Touchscreen |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 252.00 mm |
Height (Metric) | 288.00 mm |
Depth (Metric) | 520.00 mm |
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
17177021
|
Brady™
307654 |
300 dpi |
7110.00 €
1 set |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
17187021
|
Brady™
307655 |
600 dpi |
7405.00 €
1 set |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Description
- The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
- Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in less than 2 seconds.
- This printer comes with a free Brady WorkStation Basic Design Software Suite, enabling you to immediately start designing professional labels.
Specifications
Color Touchscreen | |
252.00 mm | |
520.00 mm | |
Monochrome | |
150.00 mm/s |
Thermal Transfer | |
288.00 mm | |
520.00 x 252.00 x 288.00 mm | |
Peel and Present module pre-installed. It ships with a vial label applicator, a UK power cord, a Brady Workstation Basic Suite, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English | |
AC Adaptor |