Learn More
Palladium, 20% on activated carbon powder, standard, reduced, nominally 50% water wet, Thermo Scientific Chemicals
Description
Palladium is used as catalysis. Palladium-on-carbon has also been used as the palladium(0) catalyst in the Suzuki reaction and Stille reaction. It is also used in jewelry, dentistry, watch making, blood sugar test strips, aircraft spark plugs and in the production of surgical instruments and electrical contacts. It is also used to make professional transverse flutes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 10 g |
Solubility Information | Soluble in aqua regia. Insoluble in water. |
Odor | Odorless |
Chemical Name or Material | Palladium, 20% on activated carbon powder, Standard, reduced, nominally 50% water wet |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M22L012 | Certificate of Analysis | 24/01/2025 | 038308.09,038308.18,038308.MD,038308.04 |
Z03K009 | Certificate of Analysis | 04/12/2024 | 038308.09,038308.18,038308.MD,038308.04 |
X22K044 | Certificate of Analysis | 05/11/2024 | 038308.09,038308.18,038308.MD,038308.04 |
F03Q19 | Certificate of Analysis | 08/12/2021 | 038308.09,039101.A4,038308.18,038308.MD,039101.22,039101.A1,038308.04 |
I21Q016 | Certificate of Analysis | 08/12/2021 | 038308.09,039101.A4,038308.18,038308.MD,039101.22,039101.A1,038308.04 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.