Learn More
Motic™ Panthera TEC POL (i) Microscope
Panthera TEC POL state-of-the-art microscopes are designed for the inspection of all kinds of polarizing materials with birefringence and bireflection.
Brand: Motic™ 1100403300151
Description
The Motic™ Panthera TEC POL models present high flexibility for the inspection of all kinds of polarizing materials, transparent samples and opaque specimens, from educational environments to industrial quality control. Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination with exchangeable LED/halogen light source.
- UC Plan Achromat objectives with focus on strain-free mounting for maximum darkness of image background
- 3W LED incident light source can easily be changed to different color temperatures
- Incident/transmitted stands additionally carry Full Koehler illumination with LED/halogen interchangeability
- 360° rotatable stage for easy positioning of sample
- Intermediate tube with focusable, centerable Bertrand lens is prepared for conoscopic analysis of crystals and mineral
- 25° inclined Siedentopf type head with with built-in digital high speed Wi-Fi camera
- Widefield high eyepoint eyepieces UC-WF10X/22 mm with diopter adjustment and rubber eyecups
- One eyepiece with crosshair reticle and positioning pivot
- Intermediate body with rotatable analyzer 360°, Bertrand lens, and slot for compensators
- CCIS™ Plan achromatic strain-free objectives UC PL P 4X/0.1, 10X/0.25, 40X/0.65/S, 60X/0.8/S
- Motic Light Tracer: Light memory, sleep mode, reversed coded quintuple nosepiece LED light intensity and mode indicator
- HDMI output, USB for external devices, Ethernet and Wi-Fi
- Live display mode through Wi-Fi 1280 x 720, 1920 x 1080 pixels (Full HD), Ethernet 1280 x 720, 1920 x 1080 pixels (Full HD)
- 5 GB internal memory
Specifications
Achromat Swing-out Abbe Condenser N.A. 0.90/0.13 | |
CMOS Wi-Fi Camera 4MP | |
Widefield UC-WF10X/22 mm | |
Koehler LED 3 W and Quartz Halogen 6 V/30 W with Intensity Control | |
CCIS™ UC Plan Achromatic | |
Polarizing Microscope | |
22 mm | |
Blue Filter, Power Cord, Dust Cover, Allen Key, Adjustable Nosepiece Key, Spare HAL Bulb, Interference Color Chart, Screws, 4 Objectives | |
2 Years Camera and Electrical, 5 Years Mechanical and Optical | |
410 x 300 x 395 mm |
Wi-Fi (2.4 and 5 GHz), Ethernet | |
Live Display | |
Seidentopf Binocular | |
40X, 100X, 400X, 600X | |
Panthera TEC POL | |
4 MP | |
Observing Samples with Birefringence and Bireflection | |
Motic™ Images Plus 3.0 for Windows™, OSX and Linux, MotiConnect App for iOS and Android | |
0.35 to 30.5 mm | |
110/240 V |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.