missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Pasteur Pipette

These disposable Pasteur Pipettes are ideal for the precise transfer of samples.

29.20 € - 158.00 €

Specifications

Material Polyethylene
Color Clear
Length (Metric) 150 mm
Type Pasteur Pipet
Disposable Single-use
View More Specs

Products 7
Product Code Brand Volume (Metric) Sterility Drops/mL Price Quantity & Availability  
Product Code Brand Volume (Metric) Sterility Drops/mL Price Quantity & Availability  
17848085
View Documents
KARTELL
00329/1
4 mL Sterile 28
89.70 €
Pack of 500
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
10274991
View Documents
KARTELL
0032900
4.4 mL Sterile This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17818085
View Documents
KARTELL
00330/1
3.5 mL Sterile 23
89.70 €
Pack of 500
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
10275231
View Documents
KARTELL
0033000
5.4 mL Sterile This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17838085
View Documents
KARTELL
00334/1
7 mL Sterile 21
89.70 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
17808085
View Documents
KARTELL
88335/1
4 mL Non-sterile 28
29.20 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
17828085
View Documents
KARTELL
88336/1
5 mL Non-sterile 23
29.20 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Disposable PE pipette with bulb and graduations.
  • The slender tip guarantees precision transfer of the sample.
  • Sterile pipettes individually wrapped.
Specifications

Specifications

Polyethylene
150 mm
Single-use
Clear
Pasteur Pipet
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.