missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Intelsius™ PathoPouch™ 95kPa with Absorbent
The PathoPouch™ 95kPa with Absorbent is a flexible, leak-proof secondary pouch designed to withstand 95 kPa of pressure in compliance with Category A and B regulations. Suitable for the transportation of a variety of sample containers.
Brand: Intelsius™ BP002

This item is not returnable.
View return policy
Description
Suitable for the transportation of a variety of samples including:- Diagnostic Samples
- Category A and B Infectious Substances
- Blood Vials
- Swabs
Specifications
4 Bays | |
A5 | |
Leak-proof Sample Pouch | |
230 x 152 mm (9.1 x 6.0 in.) |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Intelsius™ PathoPouch™ 95kPa with Absorbent
Spot an opportunity for improvement?Share a Content Correction