Learn More
Intelsius™ PathoPouch™ 95kPa with Absorbent
The PathoPouch™ 95kPa with Absorbent is a flexible, leak-proof secondary pouch designed to withstand 95 kPa of pressure in compliance with Category A and B regulations. Suitable for the transportation of a variety of sample containers.

POA
Product Code | Brand | Size | Dimensions (L x W) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Dimensions (L x W) | Includes | Price | Quantity & Availability | |||
17414602
![]() |
Intelsius™
BP002 |
A5 | 230 x 152 mm (9.1 x 6.0 in.) | 4 Bays |
POA
Pack of 50 |
N/A | |||
17404602
![]() |
Intelsius™
BP001 |
A4 | 308 x 230 mm (12.1 x 9.1 in.) | 6 Bays |
POA
Pack of 50 |
N/A | |||
17424602
![]() |
Intelsius™
BP006 |
A3 | 359 x 261 mm (14.1 x 10.3 in.) | 6 Bays |
POA
Pack of 50 |
N/A | |||
Description
Suitable for the transportation of a variety of samples including:- Diagnostic Samples
- Category A and B Infectious Substances
- Blood Vials
- Swabs
Specifications
Leak-proof Sample Pouch |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.