missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCC-54™ Detergent Concentrate

A laboratory cleaning solution for labware utensils, surface materials and glassware, including beakers, pipets, lenses, mirrors; RBS-35 alternative.

Brand:  Thermo Scientific™ 72288

114.95 EUR valid until 2025-04-30
Use promo code "24199" to get your promotional price.



 View more versions of this product

Product Code. 11893865

  • 124.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ PCC-54 Detergent Concentrate is a general cleaning agent for use on many laboratory surface materials and glassware, including lenses, mirrors, and reflectors.

Highlights:

  • Removal of blood residue from glass or plastic beakers and flasks Colored dyes from porcelain mortar and pestles HIV virus from glassware, tabletops and flooring For removing radioisotopes on contaminated tabletops
  • Rinses clean, providing film-free surfaces Safe to handle, and PCC-Pfree does not contain phosphates that can harm the environment Use a 2%- 20% solution at 50°C for soaking stubborn biological residues away
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Liquid
PCC-PFree, 2%- 20% Solution
PCC-54 Detergent Concentrate
3 L
PCC-54™
Store in original container protected from direct sunlight in a dry, cool and well-ventilated area, between the following temperatures: 20 to 25°C.
3 L
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ PCC-54™ Detergent Concentrate > 3L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.