missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR-Cooler

Innovative solution for protecting, transporting and storing sensitive samples as well as for safely stopping reactions.

69.73 € - 128.51 €

Specifications

For Use With (Application) PCR Reaction Setup
Type PCR Cooler
Capacity (Metric) 0.2 mL
Holds 96
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10192281
View accessory products View Documents
Eppendorf™
3881000031
Blue
69.73 €
Each
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
10275091
View accessory products View Documents
Eppendorf™
3881000023
Pink
69.73 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10013051
View accessory products View Documents
Eppendorf™
3881000015
Blue, Pink
128.51 €
1 set
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Maintains a sample temperature of 0°C for over an hour and then changes color when the temperature has exceeded 7°C
  • Superior to an ice bath, it is easy to handle, space saving and free of contamination, which makes it the perfect preparation for PCR reactions
  • Temperature of single tubes is indicated by the color of the individual bores
  • Samples are prevented from freezing by the specially developed cone contour
  • Cooling aggregate in the universal 96 well format for 0.2mL and 0.5mL PCR tubes, for tube strips, plates and individual tubes
Specifications

Specifications

PCR Reaction Setup
PCR Cooler
0.2 mL
96
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ PCR-Cooler

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.