missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ PCR Plate Centrifuge/Vortex Mixer
Stirring Range: 300 to 1500 rpm
Brand: Grant Instruments™ CVP-2
1410.11 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
Stirring Range: 300 to 1500 rpm
Centrifuge mixing speed control range: 300 to 1500rpmVortex mixing speed control range: 300 to 1200rpmSpeed control increment: 100rpmG-force / RCF: 245 Centrifuge timer with sound alarm: 0 to 30minsVortex timer with sound alarm seconds: 0 to 60minsCentrifuge / vortex cycles: 1 to 999

Specifications
120/230 V | |
190 mm | |
6.15 kg | |
6.15 kg | |
300 to 1500 rpm |
2 L | |
350 mm | |
PCR Plate Centrifuge/Vortex Mixer | |
2 un-, semi or fully skirted microplates | |
350 mm x 190 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ PCR Plate Centrifuge/Vortex Mixer > Centrifuge mixing speed control range: 300 to 1500rpm
Spot an opportunity for improvement?Share a Content Correction