Learn More
BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.
Brand: BRAND™ 705708
79.84 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
- Adapter included for 25 mL and 50 mL sizes
- Adapters are autoclavable at 121°C for 20 minutes
- PD-Tips II are not autoclavable
These tips are suitable for the following dispensers:
- BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
- Eppendorf Multipette™ 4780
- Gilson Repetman™EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M

Specifications
2.5 mL | |
Non-sterile | |
Not Autoclavable | |
≤0.8 to 0.2% | |
Certificate of Performance | |
Positive Displacement | |
100 | |
Universal Fit Repeater Pipettor | |
PD-Tip II | |
Printed |
Non-filtered | |
Natural | |
PD-Tip II | |
±≤3.5 to 0.7% | |
Virgin raw materials | |
100/Pk | |
Single-use | |
Yes | |
Polypropylene, Polyethylene |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000013869 | Certificate of Analysis | 31/03/2025 | 705708 |
0000013832 | Certificate of Analysis | 21/03/2025 | 705708 |
0000013555 | Certificate of Analysis | 07/02/2025 | 705708 |
0000013583 | Certificate of Analysis | 07/02/2025 | 705708 |
0000012947 | Certificate of Analysis | 16/12/2024 | 705708 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.