missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with PE Pallet

The PE IBC Station is approved for the safe storage of water pollutants.

1330.00 € - 2115.00 €

Specifications

Color Blue
Capacity (English) 264.2 gal.
Capacity (Metric) 1000 L
Material Polyethylene
Type IBC Spill Pallet
View More Specs

Products 2
Product Code Brand Width (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Price Quantity & Availability  
17836566
View Documents Promotion Details
asecos™
15477
1430.00 mm
1330.00 €
Each
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
17816506
View Documents Promotion Details
asecos™
15480
2260.00 mm
2115.00 €
Each
Estimated Shipment: 27-11-2024
to see stock.
Add to basket
 
Description

Description

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
  • Ideal for storing 1,000 litre IBC or small containers
  • 2,000 kg load capacity per storage area depending on the self-weight of the container
  • Ideal suited for storing liquids with a maximum specific weight of up to 1,800 kg/m3
Specifications

Specifications

Blue
1000 L
IBC Spill Pallet
1430.00 mm
264.2 gal.
Polyethylene
56.30 in.
Videos
SDS
Documents

Documents

Product Certifications