missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE Rack Sump for Mounting with Galvanised Grid

The PE Rack Sump is approved for the safe storage of water pollutants.

Brand:  asecos™ 31410

 View more versions of this product

Product Code. 17806566

  • 820.00 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rack sump
  • PE blue
  • Grid: galvanised
  • Sump capacity: 225 litres
  • Load capacity in kg: 800
  • Ideal for wall mounting
Specifications

Specifications

Blue
225 L
Sump
1780.00 mm
1780.00 mm
250.00 mm
1300.00 mm
53 kg
59.4 gal.
Polyethylene
70.08 in.
70.08 in.
9.84 in.
51.18 in.
116.84 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.