missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ PE Rack Sump for Mounting with Galvanised Grid
The PE Rack Sump is approved for the safe storage of water pollutants.
820.00 € - 1040.00 €
Specifications
Color | Blue |
---|---|
Capacity (English) | 59.4 gal. |
Capacity (Metric) | 225 L |
Material | Polyethylene |
Type | Sump |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17846416
|
asecos™
22460 |
2680.00 mm |
1040.00 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
17806566
|
asecos™
31410 |
1780.00 mm |
820.00 €
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- Rack sump
- PE blue
- Grid: galvanised
- Sump capacity: 225 litres
- Load capacity in kg: 800
- Ideal for wall mounting
Specifications
Blue | |
225 L | |
Sump | |
1300.00 mm |
59.4 gal. | |
Polyethylene | |
51.18 in. |