missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection High-Volume Upright Lab Freezer with Stainless Steel Interior
GREENER_CHOICE

Upright lab freezer that is secure, accurate and energy-efficient, and is DIN 13277 compliant.

Brand:  Liebherr™ SFPVH6501

 View more versions of this product

Product Code. 30178690

  • 7812.97 € / Each
Estimated Shipment: 29-05-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-volume upright lab freezer, reach-in
  • Temperature range -9 to -30°C, ±5 K, temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • DIN 13277 compliant
  • Intuitive user interface with 2.4 in. touch and swipe colour display, 0.1°C resolution and password keypad lock also provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: Integrated LAN/WLAN interface and data logger with USB-port to suit varying requirements for simplified data storage, temperature control and alarm management
  • 12mm access port for external temperature probe, +2°C freeze protect function
  • Maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and data logger with real-time clock.
  • Interior LED lighting, ceiling and full-height, ensures good visibility of the contents of this large appliance
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Liebherr™ Perfection High-Volume Upright Lab Freezer with Stainless Steel Interior > 126.8 gal.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.