missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Perfection High-Volume Upright Lab Freezer with Stainless Steel Interior

Upright lab freezer that is secure, accurate and energy-efficient, and is DIN 13277 compliant.
7812.97 € - 11869.17 €
Specifications
Type | Freezer |
---|---|
Temperature Range | -9°C to -35°C |
Temperature Resolution | 0.1 K |
Temperature Sensor | NTC |
Temperature Stability | ±5°K |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
30178699
![]() |
Liebherr™
SFPVH1402 |
1091 L |
11869.17 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
30178690
![]() |
Liebherr™
SFPVH6501 |
480 L |
7812.97 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
30178698
![]() |
Liebherr™
SFPVH8401 |
702 L |
9304.22 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
- High-volume upright lab freezer, reach-in
- Temperature range -9 to -30°C, ±5 K, temperature stability tested to EN60068-3
- White exterior, stainless steel interior, fan-assisted refrigeration.
- Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
- Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
- DIN 13277 compliant
- Intuitive user interface with 2.4 in. touch and swipe colour display, 0.1°C resolution and password keypad lock also provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
- Connectivity: Integrated LAN/WLAN interface and data logger with USB-port to suit varying requirements for simplified data storage, temperature control and alarm management
- 12mm access port for external temperature probe, +2°C freeze protect function
- Maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and data logger with real-time clock.
- Interior LED lighting, ceiling and full-height, ensures good visibility of the contents of this large appliance
- Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load
- Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit
Specifications
Freezer | |
0.1 K | |
±5°K | |
Left or Right | |
Stainless Steel | |
ISO 9001, ISO 14001, CE | |
High-Contrast 2.4 in. Color Touch and Swipe Display | |
White | |
Digital Controller | |
2 Years Parts and Labor | |
LED Ceiling and Full-Height Vertical | |
Electronic Door Lock with Remote Control | |
WiFi/Lan Module Integrated | |
CEE 7/7 | |
50 Hz | |
Natural Refrigerant, Ultra Energy Efficient, Ecovadis Gold | |
R 290 |
-9°C to -35°C | |
NTC | |
Reversible, Self-closing, Fitted Lock | |
Scratch-resistant Painted Steel | |
White Powder-coated | |
Upright | |
100 mm dia. castors | |
Low-Maintenance Wire-on-Tube with Washable Filter | |
1 x 12 mm dia. access port | |
Automatic Hot-Gas Defrost | |
Analogue, Ethernet, Liebherr Smart Monitoring | |
Yes | |
4 A | |
220/240 V | |
1, Single Phase | |
CFC-free |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Perfection High-Volume Upright Lab Freezer with Stainless Steel Interior