Learn More
Corning™ PETG Baffled Erlenmeyer Flask with Vent Cap
Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.
277.72 € - 544.00 €
Specifications
Certifications/Compliance | Nonpyrogenic, DNase/RNase-free |
---|---|
Closure Color | Orange |
Closure Material | Polypropylene |
No. per Pack | 1/Pk. |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15863875
|
Corning™
431281 |
2 L |
277.72 €
Pack of 6 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
15883875
|
Corning™
431283 |
3 L |
328.18 €
Pack of 4 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
15803885
|
Corning™
431285 |
5 L |
544.00 €
Pack of 4 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
Description
The Corning™ Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.
- Available with baffled bottom
- Molded-in graduations for accuracy
- Large vent cap for continuous gas exchange while preventing leakage
- Highest Sterility Assurance Level (SAL) of 10−6
- Nonpyrogenic and RNase-/DNase-free
- Made from optically-clear polyethylene terephthalate(PTEG)
Specifications
Nonpyrogenic, DNase/RNase-free | |
Polypropylene | |
Sterile |
Orange | |
1/Pk. | |
Vented |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.