missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PETG Clear Wide Neck Containers
The wide opening of the container enables easy filling with liquid, powder or granules such as tablets, capsules, dyes, shipments of samples, specimens etc. Also suitable for gift packages and hobby articles.
1.90 € - 6.30 €
Specifications
Color | Clear |
---|---|
Description | Square |
Material | PETG |
Closure Color | Black |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11813672
|
Buerkle™
0357-0050 |
50 mL |
1.90 €
Each |
In Stock
Log in to see stock. |
|||||
11823672
|
Buerkle™
0357-0100 |
100 mL |
2.20 €
Each |
In Stock
Log in to see stock. |
|||||
11833672
|
Buerkle™
0357-0200 |
200 mL |
3.35 €
Each |
In Stock
Log in to see stock. |
|||||
11843672
|
Buerkle™
0357-0500 |
500 mL |
4.90 €
Each |
In Stock
Log in to see stock. |
|||||
11853672
|
Buerkle™
0357-1000 |
1000 mL |
6.30 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- PETG crystal-clear
- Screw lid PP, black, seal made of PE
Specifications
Clear | |
PETG | |
Yes | |
Polyethylene | |
Screw Cap |
Square | |
Black | |
Wide | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title