missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Surf 2D
Phago'Surf 2D is a concentrated liquid intended for the cleaning and disinfection of floors, surfaces and materials in high-risk environments.
107.00 € - 219.00 €
Specifications
Product Type | Disinfectant Detergent |
---|---|
Color-coded | No |
Form | Concentrated Liquid |
pH | Neutral |
Scent | Unscented |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17860265
|
Christeyns™
C60423 |
5 L |
107.00 €
10 L |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
17850265
|
Christeyns™
C60425 |
20 L |
219.00 €
20 L |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Description
- Effective cleaner and broad-spectrum disinfectant (bactericidal, yeasticidal, fungicidal, tuberculocidal and active on viruses)
- Requires rinsing on surfaces likely to come into direct contact with foodstuffs (in accordance with the decree of September 8, 1999)
- Biocidal product registered in TP2 TP3 and TP4
- Fast drying, streak-free
- No scent
- 'Food contact' product
Specifications
Disinfectant Detergent | |
Concentrated Liquid | |
Unscented |
No | |
Neutral | |
Non-sterile |