missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Pharmed Extension Tubing
For use in the pharmaceutical and food industries
127.00 € - 210.00 €
Specifications
Product Type | Extension Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PharMed |
Overall Length (Metric) | 300 cm |
For Use With | For MF1 and MF4 Pump Heads |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10205642
|
Gilson™
F1825121 |
0.5 mm |
127.00 €
3m |
In Stock
Log in to see stock. |
|||||
10172852
|
Gilson™
F1825123 |
2 mm |
180.00 €
3m |
In Stock
Log in to see stock. |
|||||
10163572
|
Gilson™
F1825122 |
1 mm |
138.00 €
3m |
In Stock
Log in to see stock. |
|||||
10404142
|
Gilson™
F1825124 |
3.2 mm |
186.00 €
3m |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||||
12607765
|
Gilson™
F1825125 |
6.4 mm |
210.00 €
3m |
In Stock
Log in to see stock. |
|||||
Description
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Extension Pump Tubing | |
PharMed | |
For MF1 and MF4 Pump Heads | |
-60°C | |
Low | |
135°C |
Autoclavable | |
300 cm | |
Pharmaceutical and food | |
1 Each | |
Opaque Beige |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title