missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Pharmed Extension Tubing

For use in the pharmaceutical and food industries

Brand:  Gilson™ F1825122

 View more versions of this product

Product Code. 10163572

  • 138.00 € / 3m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
  • PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
PharMed
For MF1 and MF4 Pump Heads
-60°C
7mL/min.
Opaque Beige
Extension Pump Tubing
1 mm
300 cm
Pharmaceutical and food
1 Each
Low
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Pharmed Extension Tubing > I.D.: 1mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.