missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Phase Separating Paper, Grade: 902
Used for the separation of aqueous solutions from organic solutions
19.65 € - 93.35 €
Specifications
Basis Weight | 85 g/m2 |
---|---|
Certifications/Compliance | DIN 53137 |
Material | Silicone |
For Use With (Application) | Separating aqueous solutions from organic solutions, Usable as disposable separating funnel |
Hydrophobicity | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11794033
|
Fisherbrand™
0902A00004 |
150 mm |
59.50 €
Pack of 100 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
11784033
|
Fisherbrand™
0902A00003 |
125 mm |
42.45 €
Pack of 100 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
11704043
|
Fisherbrand™
0902A00005 |
185 mm |
93.35 €
Pack of 100 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
11715485
|
Fisherbrand™
0902A00000 |
70 mm | |||||||
Description
- Hydrophobic, with silicone impregnated paper
- Organic phase permeates filter whereas aqueous phase, solids components are retained
- Usable as disposable separating funnel
- Density of organic phase has no influence on separating process
Specifications
85 g/m2 | |
Silicone | |
Hydrophobic | |
Phase Separating Paper |
DIN 53137 | |
Separating aqueous solutions from organic solutions, Usable as disposable separating funnel | |
0.17 mm |