missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pHast Temp™ Micro-pH Electrode

For measurement in small volumes.

Brand:  Fisherbrand™ RR5573710-003I

113.31 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11779808

  • 173.00 € / Each
Estimated Shipment: 01-08-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Compatible with majority of pH meters
  • Electrolyte KCl 4M + AgCl
  • Diameter of 6 or 8mm
  • Available with 1m BNC cable or DIN connector
  • Temp electrode pHast : Recommended for low or high temperature measurements (−5 to +100°C) or during rapid temperature variation
Specifications

Specifications

DIN
-5°C to +100°C
6 mm
0 to 13
115 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ pHast Temp™ Micro-pH Electrode > DIN connector; Dia. x L: 6 x 115mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.