Learn More
Thermo Scientific™ Orion™ 9863BN Micro pH Electrode
Measure pH by piercing septa with the Thermo Scientific™ Orion™ 9863BN Micro pH Electrode, a bevel needle-tipped 16-gauge glass body combination electrode.
Brand: Thermo Scientific™ 9863BN
762.83 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Measure pH by piercing septa with the Thermo Scientific™ Orion™ 9863BN Micro pH Electrode, a bevel needle-tipped 16-gauge glass body combination electrode.
Includes:
- 60ml bottle of electrode filling solution, 900011
Recommended for:
- Piercing septa

Specifications
Micro pH Electrode | |
Glass | |
Bevel needle tipped combination electrode; Tip: 40 X 1.7mm | |
Single junction Ag/AgCl | |
0.02 | |
5.39 in. | |
137 mm | |
1.7 mm |
Ceramic | |
0°C to 80°C | |
4M KCl with Ag/AgCl, Orion Cat. No. 900011 | |
3mm | |
To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode. | |
3.28 ft. | |
1 m |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.