missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Agarose I (Molecular Biology Grade)
Ensure uniform lot-to-lot consistency in preparing electrophoresis gels using highly purified and blended regular- or low-melting agarose formulations.
Brand: Thermo Scientific™ 17852
This item is not returnable.
View return policy
Description
Thermo Scientific™ Pierce Agaroses are highly purified and carefully blended formulations of regular- or low-melting agarose that provide uniform lot-to-lot consistency for preparation of electrophoresis gels.
Highlights:
- Agarose I (Molecular Biology Grade)
- A regular melting-temperature agarose for electrophoresis requiring an exceptional level of purity with unequaled performance
- Agarose II (Low Melt)
- A low temperature agarose for special applications requiring a lower melting temperature
- Optimal for “in-gel” restriction digestion/ligation and DNA recovery
- At 1%, forms a very manageable clear gel that provides excellent resolution and melting characteristics
- Melts at approximately 65°C and remains fluid at 37°C for at least 24 hours, providing an excellent matrix for enzymatic manipulation of samples
Specifications
Store at room temperature. | |
Standard Melting Point | |
500 g |
Gel Electrophoresis | |
Agarose I (Molecular Biology Grade) | |
100 bp to >30 kb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction