Learn More
Thermo Scientific™ Agarose I (Molecular Biology Grade)
Ensure uniform lot-to-lot consistency in preparing electrophoresis gels using highly purified and blended regular- or low-melting agarose formulations.
333.00 € - 964.00 €
Specifications
Content And Storage | Store at room temperature. |
---|---|
For Use With (Application) | Gel Electrophoresis |
Melting Point | Standard Melting Point |
Product Type | Agarose I (Molecular Biology Grade) |
Separation Range | 100 bp to >30 kb |
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
11886704
|
Thermo Scientific™
17850 |
Agarose I (Molecular Biology Grade) | 100 g |
333.00 €
100g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11896704
|
Thermo Scientific™
17852 |
Agarose I (Molecular Biology Grade) | 500 g |
964.00 €
500g |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Thermo Scientific™ Pierce Agaroses are highly purified and carefully blended formulations of regular- or low-melting agarose that provide uniform lot-to-lot consistency for preparation of electrophoresis gels.
Highlights:
- Agarose I (Molecular Biology Grade)
- A regular melting-temperature agarose for electrophoresis requiring an exceptional level of purity with unequaled performance
- Agarose II (Low Melt)
- A low temperature agarose for special applications requiring a lower melting temperature
- Optimal for “in-gel” restriction digestion/ligation and DNA recovery
- At 1%, forms a very manageable clear gel that provides excellent resolution and melting characteristics
- Melts at approximately 65°C and remains fluid at 37°C for at least 24 hours, providing an excellent matrix for enzymatic manipulation of samples
Specifications
Store at room temperature. | |
Standard Melting Point | |
100 bp to >30 kb |
Gel Electrophoresis | |
Agarose I (Molecular Biology Grade) |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.