missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipet Tips, 0.5 to 5mL
GREENER_CHOICE

Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 0.5 to 5mL allow pipetting from narrow volume measuring equipment. Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.

Brand:  BRAND™ 702605

34.63 EUR valid until 2024-12-31
Use promo code "21921" to get your promotional price.


 View more versions of this product

Product Code. 10135350

  • 50.00 € / Pack of 28
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured using only high-purity polypropylene, free from oleamide and diHEMDA.
  • Slender shape allows pipetting even from narrow volume measuring equipment such as volumetric flasks with NS 12/21.
  • Suitable for Transferpette™ and Thermo Fisher Scientific FINNPIPETTE™ microliter pipettes.
  • Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
  • Autoclavable at 121°C (2bar). 

 


TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5 to 5 mL
Colorless
16 cm
TipBox
Transferpette™, Thermo Scientific™ Finnpipette™ Microliter Pipette
Non-sterile
Autoclavable
DiHEMDA- and oleamide-free
Slender
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.