missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 0.5 to 5mL
Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 0.5 to 5mL allow pipetting from narrow volume measuring equipment. Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
Brand: BRAND™ 702600
70.07 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured using only high-purity polypropylene, free from oleamide and diHEMDA.
- Slender shape allows pipetting even from narrow volume measuring equipment such as volumetric flasks with NS 12/21.
- Suitable for Transferpette™ and Thermo Fisher Scientific FINNPIPETTE™ microliter pipettes.
- Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
- Autoclavable at 121°C (2bar).
Specifications
0.5 to 5 mL | |
Colorless | |
16 cm | |
Bulk | |
Polypropylene |
Non-sterile | |
Autoclavable | |
DiHEMDA- and oleamide-free | |
Slender |