missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 1 to 10 mL
Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 1 to 10mL are ideal for working with the microliter pipette Transferpette™ S 10mL. Compatible with Eppendorf™ systems.
Brand: BRAND™ 702608
53.67 EUR valid until 2024-12-31
Use promo code "21921" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured in an environmentally friendly manner using only high-purity polypropylene, free from oleamide and diHEMDA.
- Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
- Ideal for working with the microliter pipet Transferpette™ S 10mL.
- Compatible with Eppendorf™ systems.
- Compatible with Eppendorf™ systems.
Specifications
1 to 10 mL | |
15.65cm | |
Rack | |
Polypropylene |
Non-sterile | |
DiHEMDA- and oleamide-free | |
Microliter Pipet Transferpette™ S 10 mL |