missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 1 to 10 mL
Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 1 to 10mL are ideal for working with the microliter pipette Transferpette™ S 10mL. Compatible with Eppendorf™ systems.
54.50 € - 240.00 €
Specifications
Volume (Metric) | 1 to 10 mL |
---|---|
Sterility | Non-sterile |
Length (Metric) | 15.65cm |
Clean Claims | DiHEMDA- and oleamide-free |
For Use With (Equipment) | Microliter Pipet Transferpette™ S 10 mL |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
10787793
|
BRAND™
702603 |
Bulk |
54.50 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
10169482
|
BRAND™
702604 |
Bulk |
240.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10009742
|
BRAND™
702608 |
Rack |
64.55 €
Pack of 18 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured in an environmentally friendly manner using only high-purity polypropylene, free from oleamide and diHEMDA.
- Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
- Ideal for working with the microliter pipet Transferpette™ S 10mL.
- Compatible with Eppendorf™ systems.
Specifications
1 to 10 mL | |
15.65cm | |
Microliter Pipet Transferpette™ S 10 mL |
Non-sterile | |
DiHEMDA- and oleamide-free | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title