Learn More
BRAND™ Pipette Tips, 2 - 200 μL, PP

Cleanroom quality for contamination-free analyses. Perfect fit for the Transferpette™ micropipette and many other pipettes.The tip system for all requirements.
23.15 € - 55.30 €
Specifications
Volume (Metric) | 2 to 200 μL |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Tip Style | Universal |
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
15154887
|
BRAND™
732008 |
Bagged (1000 Pk.) |
28.40 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
15124927
![]() |
BRAND™
732248 |
Tip-Stack (10 x 96 Tips) | N/A | N/A | N/A | |||||
15104917
![]() |
BRAND™
732208 |
TipBox (5 x 96 Tips) |
49.85 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||||
15134897
|
BRAND™
732028 |
Bagged (10,000 Pk.) |
23.15 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
15174897
![]() |
BRAND™
732108 |
Tip Refill (10 x 96 Tips) |
55.30 €
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipette from other manufacturers.
- BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
- Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
- The articles are available in the following quality levels: Certified Life Science Quality and BIO-CERT™ Liquid Handling Quality
Specifications
2 to 200 μL | |
Autoclavable | |
Universal | |
Polypropylene |
Non-sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
Yes | |
20, 100 μL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.