missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Pipette jar, PE\PP, height 500mm, diameter 162mm
A quick and safe solution to washing pipettes and burettes. Kartell™ Pipette Jar for Automatic Rinsing Set is used to soak pipettes and burette while Pipette Baskets are being washed in a rinser.
Brand: Kartell™ 0022100
This item is not returnable.
View return policy
Description
- High quality and high speed
- Solves the problem of washing pipettes up to 600mm long and Mohr burettes quickly and safely
- Indispensable in the laboratory where radioactive, caustic and toxic materials are in use
- Since soaking takes the longest time, two or three baskets of pipettes/ burettes can be soaking in their jars whilst another basket full is being washed in the rinser
Specifications
503 mm | |
PP (Polypropylene) | |
Pipette washing |
165mm | |
Kartell™ 215 - 217 | |
Jar |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Pipette jar, PE\PP, height 500mm, diameter 162mm > Height Metric: 503mm
Spot an opportunity for improvement?Share a Content Correction