missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Plato Hydrometer with Thermometer

The Plato Hydrometer with Thermometer is calibrated to show the concentration of extract as a percentage by weight in brewery wort.

Brand:  VEE GEE 6614TS-5

 View more versions of this product

Product Code. 17876573

  • 67.15 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Calibration for use at 20°C/68°F
  • Thermometer filled with SafetyBLUE liquid
Specifications

Specifications

Plato Hydrometer
36 cm
Glass
0°C to 50°C
0.1°
0 to 8.5° Plato
32°F to 122°F
20°C (68°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers